https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzExNTh8aW1hZ2UvanBlZ3xhR1JsTDJnMFpTOHhNRE14TkRRME5UYzRNekEzTUM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wyMDk4OTE2ZThiNmE2Nzg1ODNkM2YwYWRhYzUzNTFhYWI3NGEwNTEzMzM4ZjQ5MDQyZTkyNDQxNmQxYWIxZjU3
https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzExNTh8aW1hZ2UvanBlZ3xhR1JsTDJnMFpTOHhNRE14TkRRME5UYzRNekEzTUM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wyMDk4OTE2ZThiNmE2Nzg1ODNkM2YwYWRhYzUzNTFhYWI3NGEwNTEzMzM4ZjQ5MDQyZTkyNDQxNmQxYWIxZjU3
23939671
Pulleys - Synchronous
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14H100 X 3/4 1/4KW
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN 14H100-REB3/4KW1/4(470-141850-00) ; 机械传动件/皮带轮
Synchronous Pulley; 3/4" Bore; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 14 Teeth; 1-5/16" Face Width; Finished Bore; 2.174" Outside Diameter; 2.228" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
14H100 X 3/4 1/4KW
BDI #
23939671
Details
84.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14H100-X-3-4-1-4KW/p/23939671
Your Price
¥84.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
14
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
1.4
Long Description
Synchronous Pulley; 3/4" Bore; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 14 Teeth; 1-5/16" Face Width; Finished Bore; 2.174" Outside Diameter; 2.228" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
2.228 Inch | 56.591 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.174 Inch | 55.22 Millimeter
Flange Outside Diameter
2.484 Inch | 63.094 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

