https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NTV8aW1hZ2UvanBlZ3xhRGt5TDJnNVpDOHhNRGd4TXpnMU9EYzNOVEEzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyYWNhZDdjNmYwMjVmNWNhOWJlODNlYmMxMWYyODJhMDRlNjhhYjk1MmVkNThiYjA1NjYwNDA2OGVmM2MwOWM3
https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NTV8aW1hZ2UvanBlZ3xhRGt5TDJnNVpDOHhNRGd4TXpnMU9EYzNOVEEzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyYWNhZDdjNmYwMjVmNWNhOWJlODNlYmMxMWYyODJhMDRlNjhhYjk1MmVkNThiYjA1NjYwNDA2OGVmM2MwOWM3
25114406
Pulleys - Synchronous
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
28-8M-30 1210 (84285597)
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN 28-8M-30 1210(84285597) ; 机械传动件/同步带轮
Synchronous Pulley; Bushed; 3.15" Outside Diameter; 2.807" Pitch Diameter; 1-1/2" Face Width; 1-1/4" Length Thru Bore; 8MM Belt Pitch; 28 Teeth; 30MM Belt Width; 1210 Taper Lock Bushing; Keyway; 8M Belt Series; Bushing Sold Separately; Bushing Not Included
Part #
MARTIN 28-8M-30 1210(84285597)
BDI #
25114406
Details
173.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/28-8M-30-1210-(84285597)/p/25114406
Your Price
¥173.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02316
Noun
Pulley
Keyword String
Synchronous
Product Detail
Synchronous Pulley
Product Specification
Bushed; 3.15" Outside Diameter; 2.807" Pitch Diameter; 1-1/2" Face Width; 1-1/4" Length Thru Bore; 8MM Belt Pitch; 28 Teeth; 30MM Belt Width; 1210 Taper Lock Bushing; Keyway; 8M Belt Series
Long Description
Synchronous Pulley; Bushed; 3.15" Outside Diameter; 2.807" Pitch Diameter; 1-1/2" Face Width; 1-1/4" Length Thru Bore; 8MM Belt Pitch; 28 Teeth; 30MM Belt Width; 1210 Taper Lock Bushing; Keyway; 8M Belt Series; Bushing Sold Separately; Bushing Not Included
