Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P38-14M-85-3020 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NTV8aW1hZ2UvanBlZ3xhRGt5TDJnNVpDOHhNRGd4TXpnMU9EYzNOVEEzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyYWNhZDdjNmYwMjVmNWNhOWJlODNlYmMxMWYyODJhMDRlNjhhYjk1MmVkNThiYjA1NjYwNDA2OGVmM2MwOWM3
414185 Pulleys - Synchronous 

CONTINENTAL CONTINENTAL

P38-14M-85-3020

Description

P38-14M-85-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE

Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 HawkPD Belt Style; 38 Teeth; 93.675MM Face Width; Bushed; 183.388MM Flange OD; 166.599MM OD; 169.342MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

P38-14M-85-3020

BDI #
414185

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
6.985
EAN
0037256319501
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85 Hawk PD
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 HawkPD Belt Style; 38 Teeth; 93.675MM Face Width; Bushed; 183.388MM Flange OD; 166.599MM OD; 169.342MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Outside Diameter
6.559 Inch | 166.599 Millimeter
Flange Outside Diameter
7.22 Inch | 183.388 Millimeter
Face Width
3.688 Inch | 93.675 Millimeter
Pitch Diameter
6.667 Inch | 169.342 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh