https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-2G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MTV8aW1hZ2UvanBlZ3xhREUyTDJobE5TOHhNRFF5TWpNM05UQXlNall5TWk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpKSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w4ODlmMTc2Y2Y1MDdiMjVmM2NiMDEzMDY2ZGE1MmM2OTU5OThmYmZjOTE2ODcxYzM2MDY4NDY1ZGVlN2M4ODRl
https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-2G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MTV8aW1hZ2UvanBlZ3xhREUyTDJobE5TOHhNRFF5TWpNM05UQXlNall5TWk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpKSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w4ODlmMTc2Y2Y1MDdiMjVmM2NiMDEzMDY2ZGE1MmM2OTU5OThmYmZjOTE2ODcxYzM2MDY4NDY1ZGVlN2M4ODRl
21832577
Sheaves - Fixed Pitch
DODGE
DODGE
2B5V250-B
DODGE DODGE
Description
2B5V250-B TAPER LOCK V-BELT SHEAVE
Transmission Pulley; 2 Grooves; 25.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 24-1/2" Pitch Minimum; 25.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Part #
2B5V250-B
BDI #
21832577
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B5V250-B/p/21832577
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
33.152
EAN
0782477470547
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1/2 To 2-7/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
2B5V250-B SHEAVE
Manufacturer Internal Number
2VV250
Weight / LBS
80
Long Description
Transmission Pulley; 2 Grooves; 25.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 24-1/2" Pitch Minimum; 25.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
25.1 Inch | 637.54 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
24.5 Inch | 622.3 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
25.28 Inch | 642.112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

