https://www.bdiexpress.com/medias/INDM-GPULLEY-FXD-4G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MDJ8aW1hZ2UvanBlZ3xhR0U0TDJobVpDOHhNRFF5TkRBM09Ua3dPRGc1TkM5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w5NDc4NTJiMDRjNjc0MzhiOTE1Y2NjYTAyODI4MDBiOGI4N2RhZDUyYmRlZDhlNzI2OWI1NzQxOWVlMzUwODdh
https://www.bdiexpress.com/medias/INDM-GPULLEY-FXD-4G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MDJ8aW1hZ2UvanBlZ3xhR0U0TDJobVpDOHhNRFF5TkRBM09Ua3dPRGc1TkM5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w5NDc4NTJiMDRjNjc0MzhiOTE1Y2NjYTAyODI4MDBiOGI4N2RhZDUyYmRlZDhlNzI2OWI1NzQxOWVlMzUwODdh
23956303
Sheaves - Fixed Pitch
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4XSPB132-2012-1 43654
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR 4XSPB132-2012-1 43654
Transmission Pulley; 4 Grooves; 139MM Outside Diameter; Bushed; 2012 Bushing Size; SPB Belt Series; 132MM Pitch Minimum; 132MM Pitch Maximum; 14 To 48 Bushing Bore Range; Keyway
Part #
4XSPB132-2012-1 43654
BDI #
23956303
Details
149.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4XSPB132-2012-1-43654/p/23956303
Your Price
¥149.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
2012
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Long Description
Transmission Pulley; 4 Grooves; 139MM Outside Diameter; Bushed; 2012 Bushing Size; SPB Belt Series; 132MM Pitch Minimum; 132MM Pitch Maximum; 14 To 48 Bushing Bore Range; Keyway
Pitch Diameter Minimum
5.197 Inch | 132 Millimeter
Outside Diameter
5.472 Inch | 139 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 48 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
5.197 Inch | 132 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

