https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-ST-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxNXxpbWFnZS9qcGVnfGFEZGxMMmhoWlM4eE1EYzJPVGs0TmpRNE5qTXdNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelZIWDFOVVgwdFhYek13TUhnek1EQXVhbkJufDZkMjhjM2MyZjM5MjNlNmI4MmIwYjAwNTgxZDUxNjQxZWUwMTcwMmQ5NjUyMGMzNjU2ZTcxZTM0NTM4YzdlMTU
https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-ST-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxNXxpbWFnZS9qcGVnfGFEZGxMMmhoWlM4eE1EYzJPVGs0TmpRNE5qTXdNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelZIWDFOVVgwdFhYek13TUhnek1EQXVhbkJufDZkMjhjM2MyZjM5MjNlNmI4MmIwYjAwNTgxZDUxNjQxZWUwMTcwMmQ5NjUyMGMzNjU2ZTcxZTM0NTM4YzdlMTU
745377
Sheaves - Fixed Pitch
POWERDRIVE LLC
POWERDRIVE LLC
5TB250-Q2
POWERDRIVE LLC POWERDRIVE LLC
Description
5TB250-Q2 V-BELT PULLEY ; 25.35" 5 GROOVE CAST IRON TAPER BUSHING
Transmission Pulley; 5 Grooves; 25.35" Outside Diameter; Bushed; Q2 Bushing Series; A | B Belt Series; 24-1/2" Pitch Minimum; 25" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway
Part #
5TB250-Q2
BDI #
745377
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5TB250-Q2/p/745377
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
37.46
EAN
0637363182236
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
Q2
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
5TB250
Weight / LBS
82.5
Long Description
Transmission Pulley; 5 Grooves; 25.35" Outside Diameter; Bushed; Q2 Bushing Series; A | B Belt Series; 24-1/2" Pitch Minimum; 25" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway
Outside Diameter
25.35 Inch | 643.89 Millimeter
Pitch Diameter Minimum
24.5 Inch | 622.3 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
25 Inch | 635 Millimeter
Bushing Bore Range
1 To 2-5/8 Inch | 25 To 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

