https://www.bdiexpress.com/medias/INDM-GPULLEY-FXD-4G-TL-KW-TYP5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NTJ8aW1hZ2UvanBlZ3xhREUyTDJobVpDOHhNRFV3TnpNNE5USTNORE01T0M5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWDFSWlVEVmZNekF3ZURNd01DNXFjR2N8NDkzYjYzMWJmYmZiZTM5ZTIxZDNjYTE2ZTM0MTU1ODJhMmNlYzNlMjIwNWJhMmQxYTgyNjkyMjFlZjJmNzMxMQ
https://www.bdiexpress.com/medias/INDM-GPULLEY-FXD-4G-TL-KW-TYP5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NTJ8aW1hZ2UvanBlZ3xhREUyTDJobVpDOHhNRFV3TnpNNE5USTNORE01T0M5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWDFSWlVEVmZNekF3ZURNd01DNXFjR2N8NDkzYjYzMWJmYmZiZTM5ZTIxZDNjYTE2ZTM0MTU1ODJhMmNlYzNlMjIwNWJhMmQxYTgyNjkyMjFlZjJmNzMxMQ
25116134
Sheaves - Fixed Pitch
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
SPB-425-4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPB-425-4 ; 皮带轮/V带轮
Transmission Pulley; Bushed; 4 Groove; 432MM Outside Diameter; 425MM Pitch Diameter; 82MM Face Width; 3525 Taper Lock Bushing Series; SPB Belt Series; Keyway; Bushing Sold Separately; Bushing Not Included
Part #
MARTIN SPB-425-4
BDI #
25116134
Details
814.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPB-425-4/p/25116134
Your Price
¥814.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02356
Noun
Pulley
Keyword String
Transmission
Product Detail
Transmission Pulley
Product Specification
Bushed; 4 Groove; 432MM Outside Diameter; 425MM Pitch Diameter; 82MM Face Width; 3525 Taper Lock Bushing Series; SPB Belt Series; Keyway
Long Description
Transmission Pulley; Bushed; 4 Groove; 432MM Outside Diameter; 425MM Pitch Diameter; 82MM Face Width; 3525 Taper Lock Bushing Series; SPB Belt Series; Keyway; Bushing Sold Separately; Bushing Not Included
