https://www.bdiexpress.com/medias/INDDODHUBXXX-CHNCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MjB8aW1hZ2UvanBlZ3xhREE0TDJneE5pOHhNRFF5TWpRMU5EVTRNek15Tmk5SlRrUkVUMFJJVlVKWVdGaGZRMGhPUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDMzMTI0N2ZmMjNhMjlhZWM2N2FiMjk1NTk4ZTQ2YWU0ZTk2ZTQ0NTIyYTQzYTQ4NmZlYTA2MjQzZGM2MWMzZjQ
https://www.bdiexpress.com/medias/INDDODHUBXXX-CHNCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MjB8aW1hZ2UvanBlZ3xhREE0TDJneE5pOHhNRFF5TWpRMU5EVTRNek15Tmk5SlRrUkVUMFJJVlVKWVdGaGZRMGhPUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDMzMTI0N2ZmMjNhMjlhZWM2N2FiMjk1NTk4ZTQ2YWU0ZTk2ZTQ0NTIyYTQzYTQ4NmZlYTA2MjQzZGM2MWMzZjQ
251579
Chain Hub
DODGE
DODGE
FB5018 X 1 7/16
DODGE DODGE
Description
FB5018 X 1 7/16 CHAIN CPLG FLG
Chain Coupling Hub; 1-7/16" Bore; 2-31/32" Hub Diameter; Shaft; Finished Bore; 3.946" Outside Diameter; 1-11/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 18 Teeth; 1-11/16" Width; 5018; Keyway
Part #
FB5018 X 1 7/16
BDI #
251579
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/FB5018-X-1-7-16/p/251579
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.261
EAN
0782475791897
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Chain Number
50
Number of Teeth
18
Coupling Size or Series
5018
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Maximum Speed RPM
4000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Category - BDI
Couplings Chain Hub
Noun
Hub
Keyword String
Coupling Chain
Manufacturer Item Number
FB5018 X 1 7/16 CHAIN CPLG FLG
Manufacturer Internal Number
099200
Weight / LBS
2.78
Long Description
Chain Coupling Hub; 1-7/16" Bore; 2-31/32" Hub Diameter; Shaft; Finished Bore; 3.946" Outside Diameter; 1-11/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 18 Teeth; 1-11/16" Width; 5018; Keyway
Outside Diameter
3.946 Inch | 100.228 Millimeter
Hub Diameter
2.969 Inch | 75.4 Millimeter
Length Thru Bore
1.688 Inch | 42.875 Millimeter
Width
1.688 Inch | 42.875 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Distance Between Shaft Ends
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

