https://www.bdiexpress.com/medias/INDXXXHUBXXX-DSCCPG-S-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MzV8aW1hZ2UvanBlZ3xhRGN6TDJnNVl5OHhNRFF4T0Rjd016WXpNRE0yTmk5SlRrUllXRmhJVlVKWVdGaGZSRk5EUTFCSFgxTmZSa0pmTXpBd2VETXdNQzVxY0djfDQwNDc2MzIxYTVkMDE3NTMyNWYyNjg0MTFiYzljMTlhY2IwMTVkNTY1Zjk0MWZlOTcwMWMzYzViZWVjNDM4YmY
https://www.bdiexpress.com/medias/INDXXXHUBXXX-DSCCPG-S-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MzV8aW1hZ2UvanBlZ3xhRGN6TDJnNVl5OHhNRFF4T0Rjd016WXpNRE0yTmk5SlRrUllXRmhJVlVKWVdGaGZSRk5EUTFCSFgxTmZSa0pmTXpBd2VETXdNQzVxY0djfDQwNDc2MzIxYTVkMDE3NTMyNWYyNjg0MTFiYzljMTlhY2IwMTVkNTY1Zjk0MWZlOTcwMWMzYzViZWVjNDM4YmY
990977
Disc Hub
TB WOODS
TB WOODS
AJ20-A 24MM
TB WOODS TB WOODS
Description
AJ20A 24MM ; POR
Disc Coupling; Hub; 24MM Bore; 60.96MM Hub Diameter; Finished; 103.632MM Outside Diameter; 33.528MM Length Thru Bore; 20 Coupling; Set Screw Mount
Part #
AJ20-A 24MM
BDI #
990977
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Disc-Couplings/Disc-Hub/AJ20-A-24MM/p/990977
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0698672103633
Product Group - BDI
M02302
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished
Material
Steel
Coupling Size or Series
20
Mounting Method
Set Screw
Keyway Yes/No
Yes
Maximum Speed RPM
6200
Torque
2200In-Lbs
Inch - Metric
Metric
Other Features
Components may or may not inter-mix among brands
Long Description
Disc Coupling; Hub; 24MM Bore; 60.96MM Hub Diameter; Finished; 103.632MM Outside Diameter; 33.528MM Length Thru Bore; 20 Coupling; Set Screw Mount
Hub Diameter
2.4 Inch | 60.96 Millimeter
Max Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.08 Inch | 103.632 Millimeter
Outside Diameter
4.08 Inch | 103.632 Millimeter
Bore
0.945 Inch | 24 Millimeter
Length Thru Bore
1.32 Inch | 33.528 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

