https://www.bdiexpress.com/medias/INDXXXHUBXXX-DSCCPG-S-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyMHxpbWFnZS9qcGVnfGFEZGhMMmhoWlM4eE1EQXlPRFUxTmpneE1qTXhPQzlKVGtSWVdGaElWVUpZV0ZoZlJGTkRRMUJIWDFOZlUwOU1Yek13TUhnek1EQXVhbkJufDk2ZmZmZWE2OTBkYTRjZjE5ZWM0NjEyNDM5MTU1NGJhOGRlYTU2ZjBlZmViNGU3NjYyNjgzMWQwOWZjZDQ4N2Q
https://www.bdiexpress.com/medias/INDXXXHUBXXX-DSCCPG-S-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyMHxpbWFnZS9qcGVnfGFEZGhMMmhoWlM4eE1EQXlPRFUxTmpneE1qTXhPQzlKVGtSWVdGaElWVUpZV0ZoZlJGTkRRMUJIWDFOZlUwOU1Yek13TUhnek1EQXVhbkJufDk2ZmZmZWE2OTBkYTRjZjE5ZWM0NjEyNDM5MTU1NGJhOGRlYTU2ZjBlZmViNGU3NjYyNjgzMWQwOWZjZDQ4N2Q
981528
Disc Hub
TB WOODS
TB WOODS
AJ20RBA
TB WOODS TB WOODS
Description
AJ20RBA CPLG HUB ; POR
Disc Coupling; Hub; 2.4" Hub Diameter; No Bore; 4.08" Outside Diameter; 1.32" Length Thru Bore; 20 Coupling
Part #
AJ20RBA
BDI #
981528
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Disc-Couplings/Disc-Hub/AJ20RBA/p/981528
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.134
EAN
0698672075947
Product Group - BDI
M02302
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Rough Stock Bore
Material
Steel
Coupling Size or Series
20
Keyway Yes/No
No
Maximum Speed RPM
6200
Torque
2200In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - Solid Hub
Long Description
Disc Coupling; Hub; 2.4" Hub Diameter; No Bore; 4.08" Outside Diameter; 1.32" Length Thru Bore; 20 Coupling
Length Thru Bore
1.32 Inch | 33.528 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.08 Inch | 103.632 Millimeter
Hub Diameter
2.4 Inch | 60.96 Millimeter
Outside Diameter
4.08 Inch | 103.632 Millimeter
Max Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

