https://www.bdiexpress.com/medias/INDXXXHUBXXX-DSCCPG-S-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MzV8aW1hZ2UvanBlZ3xhRGN6TDJnNVl5OHhNRFF4T0Rjd016WXpNRE0yTmk5SlRrUllXRmhJVlVKWVdGaGZSRk5EUTFCSFgxTmZSa0pmTXpBd2VETXdNQzVxY0djfDQwNDc2MzIxYTVkMDE3NTMyNWYyNjg0MTFiYzljMTlhY2IwMTVkNTY1Zjk0MWZlOTcwMWMzYzViZWVjNDM4YmY
https://www.bdiexpress.com/medias/INDXXXHUBXXX-DSCCPG-S-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MzV8aW1hZ2UvanBlZ3xhRGN6TDJnNVl5OHhNRFF4T0Rjd016WXpNRE0yTmk5SlRrUllXRmhJVlVKWVdGaGZSRk5EUTFCSFgxTmZSa0pmTXpBd2VETXdNQzVxY0djfDQwNDc2MzIxYTVkMDE3NTMyNWYyNjg0MTFiYzljMTlhY2IwMTVkNTY1Zjk0MWZlOTcwMWMzYzViZWVjNDM4YmY
992508
Disc Hub
TB WOODS
TB WOODS
AZ20-A 1-3/4
TB WOODS TB WOODS
Description
AZ20A134 ; POR
Disc Coupling; Hub; 1-3/4" Bore; 3.13" Hub Diameter; Finished; 4.08" Outside Diameter; 1.32" Length Thru Bore; 20 Coupling; Set Screw Mount
Part #
AZ20-A 1-3/4
BDI #
992508
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Disc-Couplings/Disc-Hub/AZ20-A-1-3-4/p/992508
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0698672123051
Product Group - BDI
M02302
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished
Material
Steel
Coupling Size or Series
20
Mounting Method
Set Screw
Keyway Yes/No
Yes
Maximum Speed RPM
6200
Torque
2200In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - Oversize Bore Hub
Long Description
Disc Coupling; Hub; 1-3/4" Bore; 3.13" Hub Diameter; Finished; 4.08" Outside Diameter; 1.32" Length Thru Bore; 20 Coupling; Set Screw Mount
Outside Diameter
4.08 Inch | 103.632 Millimeter
Length Thru Bore
1.32 Inch | 33.528 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Hub Diameter
3.13 Inch | 79.502 Millimeter
Max Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.08 Inch | 103.632 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

