https://www.bdiexpress.com/medias/INDFAFPBXXXX-YAS-BK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc0NnxpbWFnZS9qcGVnfGFEQXhMMmczTnk4eE1EYzNNREUzTkRrek5UQTNNQzlKVGtSR1FVWlFRbGhZV0ZoZldVRlRYMEpMWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NGFhN2Q4NTA5MTFmNTFmOTJiYmU1ZDJmYjA1YzJmOTQzOTc3ZjFiNGVmZWQ2ZjFhYTIwYzViMDdkYmQzOGVlMA
https://www.bdiexpress.com/medias/INDFAFPBXXXX-YAS-BK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc0NnxpbWFnZS9qcGVnfGFEQXhMMmczTnk4eE1EYzNNREUzTkRrek5UQTNNQzlKVGtSR1FVWlFRbGhZV0ZoZldVRlRYMEpMWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NGFhN2Q4NTA5MTFmNTFmOTJiYmU1ZDJmYjA1YzJmOTQzOTc3ZjFiNGVmZWQ2ZjFhYTIwYzViMDdkYmQzOGVlMA
1375429
Pillow Block Bearings
TIMKEN
TIMKEN
YAS 45 SGT
TIMKEN TIMKEN
Description
TIM YAS 45 SGT ; 轴承/带座球轴承
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 54MM Base to Center Height; Set Screw Mount; Ball Bearing; 120.7MM Minimum Bolt Spacing; 177.8MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
TIM YAS 45 SGT
BDI #
1375429
Details
223.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/YAS-45-SGT/p/1375429
Your Price
¥223.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.545
EAN
0087796265615
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
GYE45KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | High Base | Shaft Guarding Technology
Category - BDI
Pillow Block
Noun
Bearing
Keyword String
Pillow Block
Manufacturer Item Number
YAS 45 SGT
Weight / LBS
6.081
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 54MM Base to Center Height; Set Screw Mount; Ball Bearing; 120.7MM Minimum Bolt Spacing; 177.8MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.772 Inch | 45 Millimeter
Bolt Spacing Minimum
4.752 Inch | 120.7Millimeter
Nominal Bolt Center to Center
5.8 Inch | 147.3 Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Bolt Spacing Maximum
7 Inch | 177.8Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

