967907
Lock Washers
WHITTET-HIGGINS
WHITTET-HIGGINS
WT-00
WHITTET-HIGGINS WHITTET-HIGGINS
Description
WT-00 LOCKWASHER ; 0.406" ID 0.828" OD 0.044" THK
53/64" Outside Diameter; 13/32" Inside Diameter; 0.044" Thickness; 0.104" Tang Width; No Reversing Tang; NT-00 Locknut Part Number
Part #
WT-00
BDI #
967907
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/WT-00/p/967907
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.002
EAN
0751968740001
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
NT-00
Other Features
Face Dia 0.551 | 9 Tangs | Key Bent
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Noun
Washer
Keyword String
Locking
Manufacturer Item Number
WT-00
Long Description
53/64" Outside Diameter; 13/32" Inside Diameter; 0.044" Thickness; 0.104" Tang Width; No Reversing Tang; NT-00 Locknut Part Number
Inside Diameter
0.406 Inch | 10.312 Millimeter
Thickness
0.044 Inch | 1.118 Millimeter
Outside Diameter
0.828 Inch | 21.031 Millimeter
Tang Width
0.104 Inch | 2.642 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


