1181886
Cylindrical Roller Bearings
FAG
FAG
NNU4944-S-K-M-SP
FAG FAG
Description
FAG NNU4944SK.M.SP ; 轴承/双列圆柱滚子轴承
Cylindrical Roller Bearing; 220MM Bore; Tapered; 300MM Outside Diameter; 80MM Width; Brass Cage; Special Precision; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NNU4944-S-K-M-SP
BDI #
1181886
Details
10534.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNU4944-S-K-M-SP/p/1181886
Your Price
¥10,534.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
14.79
EAN
4012801017374
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Brass
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 3 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Noun
Bearing
Keyword String
Cylindrical
Manufacturer Item Number
019233434
Weight / LBS
35.05346
Long Description
Cylindrical Roller Bearing; 220MM Bore; Tapered; 300MM Outside Diameter; 80MM Width; Brass Cage; Special Precision; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
11.811 Inch | 300 Millimeter
Width
3.15 Inch | 80 Millimeter
Bore
8.661 Inch | 220 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

