https://www.bdiexpress.com/medias/INDDODHUBXXX-DSCCPG-S-QD-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5OTd8aW1hZ2UvanBlZ3xhREV4TDJnMU1pOHhNRFF5TWpRd01ERTFOVFkzT0M5SlRrUkVUMFJJVlVKWVdGaGZSRk5EUTFCSFgxTmZVVVJmTTE4ek1EQjRNekF3TG1wd1p3fGE3MGMxZGEzMzhlNmNlYWFkMDlhY2Q3ODE0ZTI3M2Y5YTNhMWVkZGQ0YmRjOGIwNjUxMzUxOGUwYjk3MzQ3YWM
https://www.bdiexpress.com/medias/INDDODHUBXXX-DSCCPG-S-QD-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5OTd8aW1hZ2UvanBlZ3xhREV4TDJnMU1pOHhNRFF5TWpRd01ERTFOVFkzT0M5SlRrUkVUMFJJVlVKWVdGaGZSRk5EUTFCSFgxTmZVVVJmTTE4ek1EQjRNekF3TG1wd1p3fGE3MGMxZGEzMzhlNmNlYWFkMDlhY2Q3ODE0ZTI3M2Y5YTNhMWVkZGQ0YmRjOGIwNjUxMzUxOGUwYjk3MzQ3YWM
239482
Disc Hub
DODGE
DODGE
3-1/4H POLY-DISC CPLG FLG 1210
DODGE DODGE
Description
3-1/4H POLY-DISC CPLG FLG 1210
3-1/4" Hub Diam; Disc Coupling; Hub; Shaft; Bushed; Not Available; 1/2 To 1-1/4" Bore Range; 3-1/4" Outside Diam; 1-1/8" Length Thru Bore; 3-1/4H; 1210; Keyway; 3600 Max Speed; 360In-Lbs Torque
Part #
3-1/4H POLY-DISC CPLG FLG 1210
BDI #
239482
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Disc-Couplings/Disc-Hub/3-1-4H-POLY-DISC-CPLG-FLG-1210/p/239482
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.735
EAN
0782475006854
Product Group - BDI
M02304
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Material
Not Available
Coupling Size or Series
3-1/4H
Bushing Size if bushed
1210
Keyway Yes/No
Yes
Maximum Speed RPM
3600
Torque
360In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Category - BDI
Couplings Disc Hub
Noun
Hub
Keyword String
Coupling Disc
Manufacturer Item Number
3-1/4H POLY-DISC CPLG FLG 1210
Manufacturer Internal Number
008059
Weight / LBS
1.62
Long Description
3-1/4" Hub Diam; Disc Coupling; Hub; Shaft; Bushed; Not Available; 1/2 To 1-1/4" Bore Range; 3-1/4" Outside Diam; 1-1/8" Length Thru Bore; 3-1/4H; 1210; Keyway; 3600 Max Speed; 360In-Lbs Torque
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Hub Diameter
3.25 Inch | 82.55 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


