https://www.bdiexpress.com/medias/INDDODHUBXXX-DSCCPG-S-QD-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwODZ8aW1hZ2UvanBlZ3xhREV3TDJnME1TOHhNRFF5TWpNNU9UWTVOamt5Tmk5SlRrUkVUMFJJVlVKWVdGaGZSRk5EUTFCSFgxTmZVVVJmTWw4ek1EQjRNekF3TG1wd1p3fDQwOWVlMmJlMzRmZDg1ZTJhYjQ2YmE5NWNmNTVkYTJhYjVjMGE1YzMzZTRjY2E3ZWUwM2Y5ODA2YzgxY2JhYTM
https://www.bdiexpress.com/medias/INDDODHUBXXX-DSCCPG-S-QD-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwODZ8aW1hZ2UvanBlZ3xhREV3TDJnME1TOHhNRFF5TWpNNU9UWTVOamt5Tmk5SlRrUkVUMFJJVlVKWVdGaGZSRk5EUTFCSFgxTmZVVVJmTWw4ek1EQjRNekF3TG1wd1p3fDQwOWVlMmJlMzRmZDg1ZTJhYjQ2YmE5NWNmNTVkYTJhYjVjMGE1YzMzZTRjY2E3ZWUwM2Y5ODA2YzgxY2JhYTM
239471
Disc Hub
DODGE
DODGE
4H POLY-DISC CPLG FLG 1215
DODGE DODGE
Description
4H POLY-DISC CPLG FLG 1215
2.62" Hub Diam; Disc Coupling; Hub; Shaft; Bushed; Not Available; 1/2 To 1-1/4" Bore Range; 4" Flange Outside Diam; 4" Outside Diam; 1-1/2" Length Thru Bore; 4H; 1215; Keyway; 3600 Max Speed; 600In-Lbs Torque
Part #
4H POLY-DISC CPLG FLG 1215
BDI #
239471
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Disc-Couplings/Disc-Hub/4H-POLY-DISC-CPLG-FLG-1215/p/239471
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.08
EAN
0782475006748
Product Group - BDI
M02304
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Material
Not Available
Coupling Size or Series
4H
Bushing Size if bushed
1215
Keyway Yes/No
Yes
Maximum Speed RPM
3600
Torque
600In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Category - BDI
Couplings Disc Hub
Noun
Hub
Keyword String
Coupling Disc
Manufacturer Item Number
4H POLY-DISC CPLG FLG 1215
Manufacturer Internal Number
008041
Weight / LBS
2.38
Long Description
2.62" Hub Diam; Disc Coupling; Hub; Shaft; Bushed; Not Available; 1/2 To 1-1/4" Bore Range; 4" Flange Outside Diam; 4" Outside Diam; 1-1/2" Length Thru Bore; 4H; 1215; Keyway; 3600 Max Speed; 600In-Lbs Torque
Outside Diameter
4 Inch | 101.6 Millimeter
Flange Outside Diameter
4 Inch | 101.6 Millimeter
Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Hub Diameter
2.62 Inch | 66.548 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

