https://www.bdiexpress.com/medias/INDDODCMPNTX-DSC-PL-DSCCPG-8-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NDF8aW1hZ2UvanBlZ3xhRGswTDJnellTOHhNRFF5TWpNNU9ERXlOREEyTWk5SlRrUkVUMFJEVFZCT1ZGaGZSRk5EWDFCTVgwUlRRME5RUjE4NFh6TXdNSGd6TURBdWFuQm58NWQ3Y2QxOTczYjI0YTAyODY3ZWU4NWI2ZDRmZDZlNDc4ZTczNGY2ZmE3MmQwOWFhNTFmZDVlNjIxY2ViODBjMQ
https://www.bdiexpress.com/medias/INDDODCMPNTX-DSC-PL-DSCCPG-8-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NDF8aW1hZ2UvanBlZ3xhRGswTDJnellTOHhNRFF5TWpNNU9ERXlOREEyTWk5SlRrUkVUMFJEVFZCT1ZGaGZSRk5EWDFCTVgwUlRRME5RUjE4NFh6TXdNSGd6TURBdWFuQm58NWQ3Y2QxOTczYjI0YTAyODY3ZWU4NWI2ZDRmZDZlNDc4ZTczNGY2ZmE3MmQwOWFhNTFmZDVlNjIxY2ViODBjMQ
239465
Disc or Disc Assembly
DODGE
DODGE
4 POLY-DISC CPLG DISC
DODGE DODGE
Description
4 POLY-DISC CPLG DISC ; DISC ONLY FOR SIZE 4 COUPLING
4" Outside Diameter; Disc Coupling; Disc; Polyurethane; 5/8" Between Shaft Ends; 5/8" Thickness; 4 Size or Series; 3600 Max Speed; 600In-Lbs Torque
Part #
4 POLY-DISC CPLG DISC
BDI #
239465
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Disc-Couplings/Disc-or-Disc-Assembly/4-POLY-DISC-CPLG-DISC/p/239465
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.073
EAN
0782475006687
Product Group - BDI
M02304
Coupling Type
Disc Coupling
Component
Disc
Material
Polyurethane
Coupling Size or Series
4
Maximum Speed RPM
3600
Torque
600In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Disc Components
Noun
Disc
Keyword String
Coupling Disc
Manufacturer Item Number
4 POLY-DISC CPLG DISC
Manufacturer Internal Number
008032
Weight / LBS
0.16
Long Description
4" Outside Diameter; Disc Coupling; Disc; Polyurethane; 5/8" Between Shaft Ends; 5/8" Thickness; 4 Size or Series; 3600 Max Speed; 600In-Lbs Torque
Outside Diameter
4 Inch | 101.6 Millimeter
Thickness
0.625 Inch | 15.875 Millimeter
Distance Between Shaft Ends
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

