https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxOTh8aW1hZ2UvanBlZ3xhREptTDJobE5TOHhNREk1TXpReE1EUTVOalUwTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODFNMTh4WHpNd01IZ3pNREF1YW5CbnxkMmM3Yzk0MWQzNmFmNDZiMmFhYTQyNGUwNTkwM2I0ZTUxMGY2NDE4MjY1MDBmMjM1MTVmNmNkYTZmM2JhZWQ2
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxOTh8aW1hZ2UvanBlZ3xhREptTDJobE5TOHhNREk1TXpReE1EUTVOalUwTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODFNMTh4WHpNd01IZ3pNREF1YW5CbnxkMmM3Yzk0MWQzNmFmNDZiMmFhYTQyNGUwNTkwM2I0ZTUxMGY2NDE4MjY1MDBmMjM1MTVmNmNkYTZmM2JhZWQ2
365167
Oil Seals
GARLOCK
GARLOCK
21086-3398
GARLOCK GARLOCK
Description
GARLOCK 21086-3398(158.8*193.7*12.7) ; 密封/油封
6-1/4" Shaft Dia; 7-5/8" Housing Bore; 1/2" Nominal Width; Mill-Right N Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Part #
21086-3398
BDI #
365167
Details
177.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/en/Categories/Sealing-Devices/Oil-Seals/21086-3398/p/365167
Your Price
¥177.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.383
EAN
0717744004125
Product Group - BDI
S02250
Generic Design Code
GAR_53
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
53X3398 MILL-RIGHT N CRS 6.250"ID 7.625"OD .500"TH
Manufacturer Internal Number
21086-3398
Weight / LBS
0.844
Long Description
6-1/4" Shaft Dia; 7-5/8" Housing Bore; 1/2" Nominal Width; Mill-Right N Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Shaft Diameter
6.25 Inch | 158.75 Millimeter
Housing Bore
7.625 Inch | 193.675 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

