https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MzV8aW1hZ2UvanBlZ3xhR1UxTDJoaU5DOHhNRE14Tmpjek1EWXpNREUzTkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDUxY2U1YWI2YjdlYTI4YjY5MWNjY2U1ZDE1ZjkyNjA5MjUzZTRlMzhiZjRmMWJjZWMyZDY0MzkxODg0MTU3OWY
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MzV8aW1hZ2UvanBlZ3xhR1UxTDJoaU5DOHhNRE14Tmpjek1EWXpNREUzTkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDUxY2U1YWI2YjdlYTI4YjY5MWNjY2U1ZDE1ZjkyNjA5MjUzZTRlMzhiZjRmMWJjZWMyZDY0MzkxODg0MTU3OWY
23231839
Roller Chain Sprockets
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
50A29 X 4-1/8IN PER DWG MOD-0021
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
50A29X4-1/8IN PER DWG MOD-0021 SPROCKET ; 8-HOLES 4-1/8" BORE 29 TEETH
Roller Chain Sprocket; 4-1/8" Bore; 50 Chain; 29 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.122" Outside Diameter; 5-25/32" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
50A29 X 4-1/8IN PER DWG MOD-0021
BDI #
23231839
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/50A29-X-4-1-8IN-PER-DWG-MOD-0021/p/23231839
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
29
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Long Description
Roller Chain Sprocket; 4-1/8" Bore; 50 Chain; 29 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.122" Outside Diameter; 5-25/32" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
5.781 Inch | 146.83 Millimeter
Outside Diameter
6.122 Inch | 155.499 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
4.125 Inch | 104.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

