1177603
Oil Seals
INA
INA
SD15X23X3-A
INA INA
Description
INA SD15*23*3 ; 密封/油封
Lip Seal; 15MM Shaft Dia; 23MM Housing Bore; 3MM Nominal Width; Polyurethane Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Polyamide Case; SD Seal Design Code
Part #
SD15X23X3
BDI #
1177603
Details
10.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/en/Categories/Sealing-Devices/Oil-Seals/SD15X23X3-A/p/1177603
Your Price
¥10.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.001
EAN
4012802440522
Product Group - BDI
S02250
Generic Design Code
INA_SD
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Polyamide
Seal Design Code
SD
Category - BDI
Oil Seals
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
SD15X23X3-A
Weight / LBS
0.01694
Long Description
Lip Seal; 15MM Shaft Dia; 23MM Housing Bore; 3MM Nominal Width; Polyurethane Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Polyamide Case; SD Seal Design Code
Shaft Diameter
0.591 Inch | 15 Millimeter
Housing Bore
0.906 Inch | 23 Millimeter
Actual Width
0.118 Inch | 3 Millimeter
Nominal Width
0.118 Inch | 3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


