Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 50

Next

Compare
ZL205-DRS

COMPARE

ZL205-DRS

Description
ZL 205 NPDU ; ZL 205 NPDU INA

INA

Part # ZL205NPDU

BDI # 1412279

Features

Roller Width - Inch: 0.591
Thread Size: M10
Stud Diameter - Inch: 0.984
Stud Diameter - Millimeter: 25
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Other Features: One Side Lip Seals | One Side Plastic Cover
Global Part Number GPN: 240095

Price Inventory : In stock
Loading Price
QTY
KR 62 PPXA

COMPARE

KR 62 PPXA

Description
KR 62 PPXA ; KR 62 PPXB

SKF

Part # 1460071024622946500

BDI # 1422909

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Caged | Polyamide 66 Axial Sliding

Price Inventory : In stock
Loading Price
QTY
KRV 62 PPA

COMPARE

KRV 62 PPA

Description
KRV 62 PPA ; CMIX-121/10

SKF

Part # KRV 62 PP

BDI # 1422927

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY
NUKR72.2SK

COMPARE

NUKR72.2SK

Description
NUKR 72.2S Koyo

KOYO

Part # NUKR72.2SK

BDI # 1407916

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : In stock
Loading Price
QTY
CFH 1 3/4 S

COMPARE

CFH 1 3/4 S

Description
CFH 1 3/4 S CAM FOLLOWER BEARING ; 1-3/4" RLR DIA 1" RLR WD

MCGILL

Part # CFH 1 3/4 S

BDI # 347138

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22588

Price Inventory : In stock
Loading Price
QTY