Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 51

Next

Compare
22313EAE4

COMPARE

22313EAE4

Description
22313 C ; 22313 C NSK

NSK

Part # 22313EAE4

BDI # 1412664

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22313 EK/C3

COMPARE

22313 EK/C3

Description
22313 EK/C3 SPHR ROLLER BRG ; 65MM BORE 140MM OD 48MM WID

SKF

Part # 22313 EK/C3

BDI # 1418917

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22313 EK

COMPARE

22313 EK

Description
22313 EK SPHR ROLLER BRG ; 65MM BORE 140MM OD 48MM WID

SKF

Part # 22313 EK

BDI # 1418918

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NU2313ET

COMPARE

NU2313ET

Description
NU2313ET CYLINDRICAL ROLLER BEARING ; 65MM BOREX140MM ODX48MM W 1-ROW

NSK

Part # NU2313ET7

BDI # 1192437

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NJ232M

COMPARE

NJ232M

Description
NJ232M CYLINDRICAL ROLLER BEARING ; 160MM BOREX290MM ODX48MM W 1-ROW

NSK

Part # NJ232M

BDI # 1191826

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN: 451581
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY