340RYL1963W33W2W30BC4
Description
340RYL1963W33W2W30BC4 CYL RLR BRG ; 36 OD LONG PR ODUCT
Part # 340RYL1963W33W2W30BC4
BDI # 21955905
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
340RYL1963W33W2W30BC3
Description
340RYL1963W33W2W30BC3 CYL RLR BRG ; NON-RETURNABLE 36 OD LONG PR ODUCT
Part # 340RYL1963W33W2W30BC3
BDI # 21955903
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
340ARYSL1963W30BC4
Description
340ARYSL1963W30BC4 CYL ROLLER BEARING ; 36 OD LONG PR ODUCT
Part # 340ARYSL1963W30BC4
BDI # 1337451
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
14.882
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
378RYSL1963W33
Description
378RYSL1963W33 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 36 OD LONG PR ODUCT
Part # 378RYSL1963W33
BDI # 21955713
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
6 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
340ARYSL1963W30BC3
Description
340ARYSL1963W30BC3 CYL ROLLER BEARING ; NON-RETURNABLE 36 OD LONG PR ODUCT
Part # 340ARYSL1963W30BC3
BDI # 1337450
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
14.882
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No