092011.00
Description
092011.00 GENERAL PURPOSE AC MOTOR ; 1/6HP 3450RPM 42 TENV 115/208-230V 1PH
Part # 092011.00
BDI # 553871
102792.00
Description
102792.00 INVERTER DUTY MOTOR ; 1/6HP 1725RPM 48 TEFC 115/230V 3PH 60HZ
Part # 102792.00
BDI # 554143
M1130054.00
Description
M1130054.00 PERMANENT MAGNET DC MOTOR ; 1/6HP 1750RPM 34 TENV 90V CONT 40C
Part # M1130054.00
BDI # 557481
L3401
Description
L3401 GENERAL PURPOSE MOTOR ; .17HP 1140RPM 1PH 60HZ 48 3418L TEFC F1
Part # L3401
BDI # 129440
5KH35MN132
Description
5KH35MN132 GP AC MOTOR ; 1/6HP 1140RPM TENV 48 1/60/115V
Part # 5KH35MN132
BDI # 17091519