NP035S-MF1-10-1E1-1S
Description
NP035S-MF1-10-1E1-1S PLANETARY GEARBOX
Part # NP035S-MF1-10-1E1-1S
BDI # 25155975
SP100S-MC2-16-1G1-2K
Description
WITTENSTEIN NA SP100S-MC2-16-1G1-2K
Part # SP100S-MC2-16-1G1-2K
BDI # 22123222
SP 140S-MC1-7-1K1-2K
Description
SP 140S-MC1-7-1K1-2K PLANETARY GEARBOX ; 7:1 RATIO
Part # SP 140S-MC1-7-1K1-2K
BDI # 25166430
SP 100 S-MF1-10-OE1-2S
Description
SP 100S-MF1-10 -0E1-2S GEARBOX ; 1-STAGE RATIO 10 SMOOTH O/P SHAFT/FLANG
Part # SP 100 S-MF1-10-OE1-2S
BDI # 22997820
NP 015S-MF2-100-1A1-1S
Description
WITTENSTEIN NA NP 015S-MF2-100-1A1-1S
Part # NP 015S-MF2-100-1A1-1S
BDI # 25189555