CSB 204 12 N
Description
CSB 204 12 N INSERT BEARING ; 3/4INX0.5512INX1.8504IN
Part # CSB 204 12 N
BDI # 517276
CSA 205 16 N
Description
CSA 205 16 N INSERT BEARING ; 1INX0.5906INX2.0472IN
Part # CSA 205 16 N
BDI # 517263
CSB 201 8 N
Description
CSB 201 8 N INSERT BEARING ; 1/2INX0.4724INX1.5748IN
Part # CSB 201 8 N
BDI # 517274
CSA 206 20 N
Description
CSA 206 20 N INSERT BEARING ; 1-1/4INX0.7087INX2.4409IN
Part # CSA 206 20 N
BDI # 517266
CSA208-24N
Description
CSA208-24N BALL BEARING INSERT ; 1-1/2" BORE X 3.1496" OD NARROW IR
Part # CSA208-24N
BDI # 517270