TL1108-15/16
Description
TL1108-15/16 TAPERLOCK BUSHING ; 0.938IN BORE
Part # TL1108-15/16
BDI # 740753
JA-15/16
Description
JA-15/16 QD BUSHING ; 15/16" BORE WITH NO 10-24 SET SCREW
Part # JA-15/16
BDI # 739270
TL1215 X 15/16
Description
TL1215 X 15/16 TAPER LOCK BUSHING ; NON-RETURNABLE
Part # TL1215 X 15/16
BDI # 417407
TL1310 X 15/16
Description
TL1310 X 15/16 TAPER LOCK BUSHING ; NON-RETURNABLE
Part # TL1310 X 15/16
BDI # 417420
AK59-15/16
Description
AK59-15/16 V-BELT PULLEY ; 1 GROOVE -15/16" BORE CAST IRON SHEAVES
Part # AK59-15/16
BDI # 737540