140B17H X 4-1/4 1 X 1/2 KW2SS
Description
140B17H X 4-1/4 1 X 1/2 KW2SS SPKT ; ROLLER CHAIN SPROCKET
Part # 140B17H X 4-1/4 1 X 1/2 KW2SS
BDI # 23777885
HD140B18F X 4-1/4
Description
HD140B18 X 4-1/4 RLR CHAIN SPROCKET ; 140 CHAIN 18 TEETH 2 STRD 4-1/4IN BORE
Part # HD140B18F X 4-1/4
BDI # 21972812
HD140B14F X 4-1/4
Description
HD140B14 X 4-1/4 RLR CHAIN SPROCKET ; 140 CHAIN 14 TEETH 2 STRD 4-1/4IN BORE
Part # HD140B14F X 4-1/4
BDI # 21972786
HD140B15F X 4-1/4
Description
HD140B15 X 4-1/4 RLR CHAIN SPROCKET ; 140 CHAIN 15 TEETH 2 STRD 4-1/4IN BORE
Part # HD140B15F X 4-1/4
BDI # 21972796
HD140B16F X 4-1/4
Description
HD140B16 X 4-1/4 RLR CHAIN SPROCKET ; 140 CHAIN 16 TEETH 2 STRD 4-1/4IN BORE
Part # HD140B16F X 4-1/4
BDI # 21972804