140B17H X 4-1/4 1 X 1/2 KW2SS
Description
140B17H X 4-1/4 1 X 1/2 KW2SS SPKT ; ROLLER CHAIN SPROCKET
Part # 140B17H X 4-1/4 1 X 1/2 KW2SS
BDI # 23777885
140B17H X 4-1/4 1 X SHALLOW KW2SS
Description
140B17H X 4-1/4 1 X SHALLOW KW2SS SPKT ; ROLLER CHAIN SPROCKET
Part # 140B17H X 4-1/4 1 X SHALLOW KW2SS
BDI # 23777883
D60B72 X 4-1/4 MTO
Description
D60B72 X 4-1/4 MTO ROLLER SPROCKET ; 60 ANSI 72 TEETH 4-1/4" ID QT #0467741-1
Part # D60B72 X 4-1/4 MTO
BDI # 25201656