H-3148 X 220 MM
Description
H-3148 X 220 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER
Part # H-3148 X 220 MM
BDI # 199638
H 3148 X 220 MM
Description
H3148X220MM BEARING ADAPTER SLEEVE ; POR NON RETURNABLE
Part # H 3148 X 220 MM
BDI # 657387
H-3948 X 220 MM
Description
H-3948 X 220 MM BEARING ADAPTER ; NON RETURNABLE W/LOCKNUT LOCKWASHER
Part # H-3948 X 220 MM
BDI # 199695
SLD 2600 MM 220X285
Description
SLD 2600 MM 220X285 SHAFT LOCKING DEVICE
Part # SLD 2600 MM 220X285
BDI # 598891