FB8020 X 2 11/16
Description
FB8020 X 2 11/16 CHAIN CPLG FLG ; 2-11/16" BORE 5-3/8" HUB
Part # FB8020 X 2 11/16
BDI # 251601
8020 2 11/16
Description
8020 2 11/16 CHAIN CPLG HUB ; 80 CHAIN 20 TEETH
Part # 8020 2 11/16
BDI # 625418
H80B34F X 2-11/16
Description
H80B34F X 2-11/16 CHAIN SPROCKET ; 11.39" OD X 1-7/8" LTB X 1" P STEEL
Part # H80B34F X 2-11/16
BDI # 21462994
H100B32F X 2-11/16
Description
H100B32 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 32 TEETH TYPE B 2-11/16IN BORE
Part # H100B32F X 2-11/16
BDI # 21971580
H100B35F X 2-11/16
Description
H100B35 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 35 TEETH TYPE B 2-11/16IN BORE
Part # H100B35F X 2-11/16
BDI # 21971590