KSR15BO10101408
Description
KSR15BO10101408 CHAIN IDLER SPROCKET
Part # KSR15BO10101408
BDI # 27776186
KSR16-L0-08-10-16-15
Description
KSR16-L0-08-10-16-15 IDLER SPROCKET UNIT ; POR NON RETURNABLE 16.2MM ID X 70.5MM OD
Part # KSR16-L0-08-10-16-15
BDI # 1181520
KSR25-L0-20-10-13-15
Description
KSR25-L0-20-10-13-15 IDLER SPROCKET UNIT ; POR NON RETURNABLE 25MM ID X 144MM OD
Part # KSR25-L0-20-10-13-15
BDI # 1181524
KSR25-L0-20-10-09-16
Description
KSR25-L0-20-10-09-16 RLLR CHAIN SPROCKET
Part # KSR25-L0-20-10-09-16
BDI # 1181523
KSR25-B0-08-10-19-08
Description
KSR25-B0-08-10-19-08 RLR CHAIN IDLR SPKT ; 82.5MM DIA X 31MM W
Part # KSR25-B0-08-10-19-08
BDI # 1175045