Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 12

Next

Compare
H120BTL27

COMPARE

H120BTL27

Description
H120BTL27 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT

TSUBAKI

Part # H120BTL27

BDI # 24345942

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 12.921
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.734
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 328.19
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1A41

COMPARE

PHS 16B-1A41

Description
PHS 16B-1A41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A41

BDI # 1286266

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 13.063

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.625
Pitch Diameter - Millimeter: 331.81
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 40-2TB84

COMPARE

PHS 40-2TB84

Description
PHS 40-2TB84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-2TB84

BDI # 1287775

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 13.372
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.663
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 339.65
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A41

COMPARE

PHS 80-1A41

Description
PHS 80-1A41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A41

BDI # 1288453

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.064

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.625
Pitch Diameter - Millimeter: 331.826
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H120B27F X 2-15/16

COMPARE

H120B27F X 2-15/16

Description
H120B27 X 2-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 27 TEETH TYPE B 2-15/16IN BORE

TSUBAKI

Part # H120B27F X 2-15/16

BDI # 21971714

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.921

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.734
Pitch Diameter - Millimeter: 328.19
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY