P48-5MGT-15
Description
P48-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # P48-5MGT-15-1210
BDI # 1125763
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.582
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
27.686
Face Width - Inch:
1.09
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.96
Length Thru Bore - Millimeter:
12
Other Features:
Flat Face | 6203-2RS Bearing | 29/32 Inch Belt Size
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
25.908
Face Width - Inch:
1.02
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3
Length Thru Bore - Millimeter:
12
Other Features:
Crowned Face | 6203-2RS Bearing | 7/8 Inch Belt Size
FA2900
Description
FA2900 FLAT BELT IDER PULLEY ; NON-RETURNABLE 2.91" OD 1-1/8" BORE
Part # FA2900
BDI # 19305599
Features
Maximum Belt Width - Inch:
1.125
Maximum Belt Width - Millimeter:
28.575
Bearing Type:
Ball Bearing
Face Width - Millimeter:
30.988
Face Width - Inch:
1.22
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.91
Length Thru Bore - Millimeter:
12
Other Features:
Crowned Face | 6203-2RS Bearing | 1 Inch Belt Size
VA3001
Description
VA3001 V-BELT IDLER ; 0.669" BORE 1/2" BW 1G BB 3" OD
Part # VA3001
BDI # 17008109
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Width - Millimeter:
12.7
Belt Series:
A