Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
D200C45H

COMPARE

D200C45H

Description
D200C45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D200C45H

BDI # 913567

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.84

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 37.252
Pitch Diameter - Millimeter: 910.336
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1A114

COMPARE

PHS 16B-1A114

Description
PHS 16B-1A114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A114

BDI # 1286287

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 36.292

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 36.878
Pitch Diameter - Millimeter: 921.81
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
200C45

COMPARE

200C45

Description
200C45 ROLLER CHAIN SPROCKET

TSUBAKI

Part # 200C45

BDI # 20888350

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.84

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 37.252
Pitch Diameter - Millimeter: 910.336
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
200A45H

COMPARE

200A45H

Description
200A45H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 200A45H

BDI # 17158829

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.84

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 37.252
Pitch Diameter - Millimeter: 910.336
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 24B-1C76

COMPARE

PHS 24B-1C76

Description
PHS 24B-1C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-1C76

BDI # 1286976

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 36.298

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 37.167
Pitch Diameter - Millimeter: 921.96
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY