60B36FH X 1-1/8
Description
60B36FH X 1-1/8 ROLLER CHAIN SPROCKET ; 3/4" P 36T 1-1/8" BORE W/HARDENED TEETH
Part # 60B36FH X 1-1/8
BDI # 17159664
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
With 2 Set Screw
Global Part Number GPN:
572744
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore
D100B21H
Description
D100B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100B21H
BDI # 17160018
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Global Part Number GPN:
37143
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
60B36FH X 1-3/16
Description
60B36FH X 1-3/16 ROLLER CHAIN SPROCKET ; 3/4" P 36T 1-3/16" BORE W/HARDENED TEETH
Part # 60B36FH X 1-3/16
BDI # 17159666
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
With 2 Set Screw
Global Part Number GPN:
572232
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore
60B36FH X 1-3/8
Description
60B36FH X 1-3/8 ROLLER CHAIN SPROCKET ; 3/4" P 36T 1-3/8" BORE W/HARDENED TEETH
Part # 60B36FH X 1-3/8
BDI # 17159669
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
With 2 Set Screw
Global Part Number GPN:
572373
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore
H120A17
Description
H120A17 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 17T A-PLATE W/HT
Part # H120A17
BDI # 913864
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Rough Bore