H120BTL25
Description
H120BTL25 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H120BTL25
BDI # 24345940
H120B25F X 1-15/16
Description
H120B25 X 1-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 25 TEETH TYPE B 1-15/16IN BORE
Part # H120B25F X 1-15/16
BDI # 21971708
H120B25F X 3-1/8
Description
H120B25 X 3-1/8 RLR CHAIN SPROCKET ; 120 CHAIN 25 TEETH TYPE B 3-1/8IN BORE
Part # H120B25F X 3-1/8
BDI # 21971710
H120B25 X 2-15/16
Description
120B25H X 2-15/16 CHAIN SPROCKET ; 12.774" OD X 2-3/8" LTB X 1-1/2" P STEEL
Part # H120B25 X 2-15/16
BDI # 21580472