Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
HA100A72 X 12IN

COMPARE

HA100A72 X 12IN

Description
HA100A72 X 12IN CHAIN SPROCKET ; 100CHAIN 72T ALTERED W/HT

TSUBAKI

Part # HA100A72 X 12IN

BDI # 24085555

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.658

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.38
Pitch Diameter - Millimeter: 727.913
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
100R72H

COMPARE

100R72H

Description
100R72H ROLLER CHAIN SPROCKET ; 1-1/4" P 72T R1 BUSHED W/HARDENED TOOTH

TSUBAKI

Part # 100R72H

BDI # 917991

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 28.658
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 29.38
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 727.913
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
100C72H

COMPARE

100C72H

Description
100C72H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 100C72H

BDI # 17158637

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.658

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.38
Pitch Diameter - Millimeter: 727.913
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-1A72

COMPARE

PHS 20B-1A72

Description
PHS 20B-1A72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1A72

BDI # 1286652

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 28.657

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 29.38
Pitch Diameter - Millimeter: 727.89
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-1C72

COMPARE

PHS 20B-1C72

Description
PHS 20B-1C72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1C72

BDI # 1286735

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 28.657

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 29.38
Pitch Diameter - Millimeter: 727.89
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY