2062B18H
Description
2062B18H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2062B18H
BDI # 17158955
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
8.638
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.41
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573113
Pitch Diameter - Millimeter:
219.41
Mounting Method:
Rough Bore
2062A18H
Description
2062A18H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2062A18H
BDI # 17158936
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
8.638
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.41
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572189
Pitch Diameter - Millimeter:
219.41
Mounting Method:
Rough Bore
50R STD FLEX ELEMNT WRAPFLEX 0789011
Description
50R STD FLEX ELEMNT WRAPFLEX ; NON-RETURNABLE 0789011 W/FAST
Part # 0789011
BDI # 18484394
Features
Component:
Element Assembly
Width - Millimeter:
69.596
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.41
Outside Diameter - Millimeter:
239.014
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
Width - Inch:
2.74
50R COVER NYLON WRAPFLEX 0436992
Description
50R COVER NYLON WRAPFLEX 0436992 ; NON-RETURNABLE
Part # 50R COVER NYLON WRAPFLEX 0436992
BDI # 18484395
Features
Component:
Cover
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
9.41
Outside Diameter - Millimeter:
239.014
Coupling Type:
Elastomeric Coupling