H80B23 X 2-3/8 KW 2SS
Description
H80B23 X 2-3/8 KW 2SS CHAIN SPROCKET ; 7.88" OD X 1-3/4" LTB X 1" P STEEL
Part # H80B23 X 2-3/8 KW 2SS
BDI # 21559238
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore
40BTL48H
Description
40BTL48H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 40BTL48H
BDI # 17159397
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38066
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed
40B48FH X 1-7/16
Description
40B48FH X 1-7/16 ROLLER CHAIN SPROCKET ; 1/2" P 48T 1-7/16" BORE W/HARDENED TEETH
Part # 40B48FH X 1-7/16
BDI # 17159367
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
With 2 Set Screw
Global Part Number GPN:
572784
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Finished Bore
40B48FH X 7/8
Description
40B48FH X 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 48T 7/8" BORE W/HARDENED TEETH
Part # 40B48FH X 7/8
BDI # 17159371
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
With 2 Set Screw
Global Part Number GPN:
572728
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Finished Bore
H80B23F X 1-15/16
Description
H80B23F X 1-15/16 ROLLER CHAIN SPROCKET ; 1-15/16" BORE KW 2SS W/HT
Part # H80B23F X 1-15/16
BDI # 917081
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.876
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore