Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 9

Next

Compare
78C12H

COMPARE

78C12H

Description
78C12H ROLLER CHAIN SPROCKET ; 2.069" P 12T C HUB 1-1/4" MPB

TSUBAKI

Part # 78C12H

BDI # 20886922

Features

Chain Pitch - Inch: 2.609
Chain Size: 78
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 10.081
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.75
Other Features: Engineered Class Sprocket
Pitch Diameter - Millimeter: 256.057
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1A32

COMPARE

PHS 16B-1A32

Description
PHS 16B-1A32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A32

BDI # 1286257

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.202

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.753
Pitch Diameter - Millimeter: 259.14
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1B32

COMPARE

PHS 16B-1B32

Description
PHS 16B-1B32 ROLLER CHAIN SPROCKET

SKF

Part # PHS 16B-1B32

BDI # 1286340

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.202

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.753
Pitch Diameter - Millimeter: 259.14
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1B32

COMPARE

PHS 80-1B32

Description
PHS 80-1B32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1B32

BDI # 1288498

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.202

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.753
Pitch Diameter - Millimeter: 259.14
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
80Q32H

COMPARE

80Q32H

Description
80Q32H ROLLER CHAIN SPROCKET ; 1" P 32T Q1 BUSHED W/HARDENED TEETH

TSUBAKI

Part # 80Q32H

BDI # 17159929

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 10.202
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.753
Other Features: Split Taper Bushing
Global Part Number GPN: 573369
Pitch Diameter - Millimeter: 259.14
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY