Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
180A24H

COMPARE

180A24H

Description
180A24H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 180A24H

BDI # 17158812

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.238

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.441
Pitch Diameter - Millimeter: 437.845
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
180B24H

COMPARE

180B24H

Description
180B24H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 180B24H

BDI # 17158863

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.238

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.441
Pitch Diameter - Millimeter: 437.845
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A56

COMPARE

PHS 80-1A56

Description
PHS 80-1A56 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A56

BDI # 1288468

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.835

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.407
Pitch Diameter - Millimeter: 453.009
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 08B-1A114

COMPARE

PHS 08B-1A114

Description
PHS 08B-1A114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1A114

BDI # 1285038

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 18.146

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.439
Pitch Diameter - Millimeter: 460.91
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 08B-1B114

COMPARE

PHS 08B-1B114

Description
PHS 08B-1B114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1B114

BDI # 1285158

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 18.146

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.439
Pitch Diameter - Millimeter: 460.91
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY