H120BTL28
Description
H120BTL28 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H120BTL28
BDI # 24345944
H120B28 X 2-15/16 KW
Description
H120B28 X 2-15/16 KW CHAIN SPROCKET ; 28T NO.120CHAIN STEEL
Part # H120B28 X 2-15/16 KW
BDI # 22307070
120E28H
Description
120E28H ROLLER CHAIN SPROCKET ; BUSHED 120 CHAIN 28T B-HUB ONE SIDE
Part # 120E28H
BDI # 615151
H120B28F X 2-11/16
Description
H120B28 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 28 TEETH TYPE B 2-11/16IN BORE
Part # H120B28F X 2-11/16
BDI # 21971716