28B-2-24A
Description
28B-2-24A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 28B-2-24A
BDI # 18121657
D140B24H
Description
D140B24H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140B24H
BDI # 17160036
H140B24F X 2-11/16
Description
H140B24 X 2-11/16 RLR CHAIN SPROCKET ; 140 CHAIN 24 TEETH TYPE B 2-11/16IN BORE
Part # H140B24F X 2-11/16
BDI # 21971782
H140B24F X 2-15/16
Description
H140B24 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 24 TEETH TYPE B 2-15/16IN BORE
Part # H140B24F X 2-15/16
BDI # 21971784
HD140B24F X 2-15/16
Description
HD140B24 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 24 TEETH 2 STRD 2-15/16IN BORE
Part # HD140B24F X 2-15/16
BDI # 21972833