M1120027.00
Description
M1120027.00 PERMANENT MAGNET DC MOTOR ; 1/8HP 1750RPM 31 TENV 90V CONT 40C
Part # M1120027.00
BDI # 557379
M1120182.00
Description
M1120182.00 WASHDOWN DUTY DC MOTOR ; 1/8HP 1750RPM 31 IP55 12V CONT 40C
Part # M1120182.00
BDI # 557393
M1110003.00
Description
M1110003.00 PERMANENT MAGNET DC MOTOR ; MOQ:50 1/25HP 1750RPM 25 TENV 90V 40C
Part # M1110003.00
BDI # 557356
M1120062.00
Description
M1120062.00 PERMANENT MAGNET DC MOTOR ; 1/4HP 3500RPM 31 TENV 90V CONT
Part # M1120062.00
BDI # 20182057
M1120043.00
Description
M1120043.00 PERMANENT MAGNET DC MOTOR ; 1/6HP 1750RPM 31 TENV 180V CONT
Part # M1120043.00
BDI # 20182068