AAM040050025
Description
AAM040050025 SLEEVE BEARING ; 40 X 50 X 25 MM BRONZE
Part # AAM040050025
BDI # 18198908
AAM040050030
Description
AAM040050030 SLEEVE BEARING ; 40 X 50 X 30 MM BRONZE
Part # AAM040050030
BDI # 18198909
AAM040046050
Description
AAM040046050 SLEEVE BEARING ; 40MM ID X 46MM OD X 50MM L SAE 841
Part # AAM040046050
BDI # 18198907
CBM040050040
Description
CBM040050040 SLEEVE BEARING ; 40MM ID 50MM OD 40MM LG C93200 METRIC
Part # CBM040050040
BDI # 17053530