D140B16 X 4-1/4 MTO
Description
D140B16 X 4-1/4 MTO SPROCKET
Part # D140B16 X 4-1/4 MTO
BDI # 24969649
120B24 X 4-1/4 KW 2SS
Description
120B24 X 4-1/4 KW 2SS SPROCKET
Part # 120B24 X 4-1/4 KW 2SS
BDI # 26022672
140B17H X 4-1/4 1 X 1/2 KW2SS
Description
140B17H X 4-1/4 1 X 1/2 KW2SS SPKT ; ROLLER CHAIN SPROCKET
Part # 140B17H X 4-1/4 1 X 1/2 KW2SS
BDI # 23777885
HA120B24F X 4-1/4IN KW 2SS
Description
HA120B24F X 4-1/4IN KW 2SS SPROCKET ; 120 ANSI 24 TEETH 4-1/4" BORE
Part # HA120B24F X 4-1/4IN KW 2SS
BDI # 25947060
D160B17 X 4-1/4IN KW SS MTO
Description
D160B17 X 4-1/4IN KW SS MTO SPROCKET ; B STYLE BORED TO SIZE 17T
Part # D160B17 X 4-1/4IN KW SS MTO
BDI # 24756195