24600-7832
Description
24600-7832 OIL SEAL ; 286MM ID X 324MM OD X 16MM W LARGE BORE
Part # 24600-7832
BDI # 22815891
Features
Housing Bore - Millimeter:
323.85
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
11.25
Shaft Diameter - Millimeter:
285.75
Inch - Metric:
Inch
21086-4030
Description
21086-4030 OIL SEAL ; 273MM ID X 324MM OD X 19MM W LARGE BORE
Part # 21086-4030
BDI # 22827462
Features
Housing Bore - Millimeter:
323.85
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
12.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
10.75
Shaft Diameter - Millimeter:
273.05
Inch - Metric:
Inch
21086-3688
Description
21086-3688 OIL SEAL ; 273MM ID X 324MM OD X 22MM W LARGE BORE
Part # 21086-3688
BDI # 22839854
Features
Housing Bore - Millimeter:
323.85
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
12.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
10.75
Shaft Diameter - Millimeter:
273.05
Inch - Metric:
Inch
25003-4527
Description
25003-4527 OIL SEAL ; LARGE BORE 286MM ID X 324MM OD X 17MM W
Part # 25003-4527
BDI # 22832330
Features
Housing Bore - Millimeter:
323.85
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
12.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
11.25
Shaft Diameter - Millimeter:
285.75
Inch - Metric:
Inch
24700-1904
Description
24700-1904 OIL SEAL ; 286MM ID X 324MM OD X 19MM W LARGE BORE
Part # 24700-1904
BDI # 22840262
Features
Housing Bore - Millimeter:
323.85
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
12.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11.25
Shaft Diameter - Millimeter:
285.75
Inch - Metric:
Inch