Z-522401.04.DRGL
Description
Z-522401.04.DRGL SPHERICAL ROLLER BRG
Part # Z-522401.04.DRGL
BDI # 1145405
2SL300-2UPA
Description
2SL300-2UPA TRIPLE RING BEARING ; 300MM BORE 780MM OD 342.9MM W
Part # 2SL300-2UPA
BDI # 24667017
24044CAMK30C3W507
Description
24044CAMK30C3W507 SPHERICAL RLR BEARING ; 220MM BOREX340MM ODX118MM W
Part # 24044CAMK30C3W507
BDI # 24666373
23140CAMKDD2E4C3TF
Description
23140CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 200MM BOREX340MM ODX112MM W 2-ROW
Part # 23140CAMKDD2E4C3TF
BDI # 24666256