S648 2-1/2IN
Description
S648 2-1/2IN SPUR GEAR ; 2-1/2" BORE 1/2-13X1/2 14.5DEG PA
Part # S648 2-1/2IN
BDI # 23780955
TC8160 X 2-1/2X1/4 KW
Description
TC8160 X 2-1/2X1/4 KW SPUR GEAR ; 20DEG PA 1-1/2IN FACE 160T CI
Part # TC8160 X 2-1/2X1/4 KW
BDI # 24094538
S436 X 2-1/2 5/8 KW 2SS
Description
S436 X 2-1/2 5/8 KW 2SS SPUR GEAR ; 2" FACE 1.50" HUB PROJ 4.75"HUB OD STEEL
Part # S436 X 2-1/2 5/8 KW 2SS
BDI # 24683394
S430 X 2-1/2 KW SS
Description
S430 X 2-1/2 KW SS SPUR GEAR ; 30 TEETH 2.5 BORE
Part # S430 X 2-1/2 KW SS
BDI # 24557334